AS2 - Anti-Short For

Arlington

  • $0.30 (Each)
  • $0.30 (Each)

  • $14.79 (Per 50)

  • $29.58 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS2
Manufacturer
Arlington
Manufacturer's Part Number
AS2
Description
Anti-Short For
Anti-Short Bushing. Plastic. Trade Size 7/16. Cable Range 12/4 to 2/1.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997105202 / 00018997105202
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$14.79 (Per 50)
Resources
Images
 
 
AS2 - Small Image
 
AS2 - Large Image
Attachments
 
 
AS2 - Specification Sheet
Other Links
 
 
AS2 - Other
 
AS2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
L(0.840) x W(0.840) x H(0.605)
Descriptions
Description
ANTI-SHORT FOR
extra long description
ARL AS2 ANTI-SHORT BUSHING 7/16
Product Type
Anti-Short Bushing 7/16
Long Description
Anti-short bushing. Plastic. Trade Size 7/16. Cable Range 12/4 to 2/1.
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997105202
UPC
018997105202
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Anti Short Bushing
Trade Size
Trade Size
7/16
Packaging
Weight per each
0.001
Carton
50
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat