AS4 - Anti Short 6/2-4 8/4

Arlington

  • $0.50 (Each)
  • $0.50 (Each)

  • $50.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS4
Manufacturer
Arlington
Manufacturer's Part Number
AS4
Description
Anti Short 6/2-4 8/4
Anti-Short Bushing. Plastic. Trade Size 3/4. Cable Range 8/4 to 4/3.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997105400 / 00018997105400
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.50 (Each)
Carton
$0.50 (Each)
Resources
Images
 
 
AS4 - Large Image
 
AS4 - Small Image
Attachments
 
 
AS4 - Specification Sheet
Other Links
 
 
AS4 - Other
 
AS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
L(1.250) x W(1.250) x H(0.815)
Descriptions
Long Description
Anti-short bushing. Plastic. Trade Size 3/4. Cable Range 8/4 to 4/3.
Product Type
Anti-Short Bushing 3/4
extra long description
ARL AS4 ANTI-SHORT BUSHING 3/4
Description
ANTI SHORT 6/2-4 8/4
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997105400
UPC
018997105400
Taxonomies, Classifications, and Categories
Type
Anti Short Bushing
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.002
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat