AS5 - 1" NM Anti-Short Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS5
Manufacturer
Arlington Industries
Manufacturer's Part Number
AS5
Description
1" NM Anti-Short Bushing
Anti-Short Bushing. Plastic. Trade Size 1. Cable Range 3/1 to 500 MCM.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997060525 / 00018997060525
Weight per unit
0.004 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
L(0.890) x W(0.890) x H(0.875)
Descriptions
Product Type
Anti-Short Bushing 1"
Long Description
Anti-short bushing. Plastic. Trade Size 1. Cable Range 3/1 to 500 MCM.
extra long description
ARL AS5 ANTI-SHORT BUSHING 1"
Description
1" NM ANTI-SHORT BUSHING
Manufacturer Information
Brand
Arlington Industries
GTIN
00018997060525
UPC
018997060525
Taxonomies, Classifications, and Categories
Type
Anti Short Bushing
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1
Packaging
Weight per each
0
Carton
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat