AS8 - 2" Anti-Short Bushing

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AS8
Manufacturer
Arlington
Manufacturer's Part Number
AS8
Description
2" Anti-Short Bushing
Anti-Short Bushing. Plastic. Trade Size 2 to 2-1/2. Cable Range 4/250 MCM to 2/500 MCM.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997060587 / 00018997060587
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AS8 - Small Image
 
AS8 - Large Image
Attachments
 
 
AS8 - Specification Sheet
Other Links
 
 
AS8 - Other
 
AS8 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Dimensions and Weight
Height
1.24
Size
L(2.600) x W(2.600) x H(1.240)
Length
2.6
Descriptions
Description
2" ANTI-SHORT BUSHING
Product Type
Anti-Short Bushing 2"
extra long description
ARL AS8 ANTI-SHORT BUSHING 2"
Long Description
Anti-short bushing. Plastic. Trade Size 2 to 2-1/2. Cable Range 4/250 MCM to 2/500 MCM.
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997060587
UPC
018997060587
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Anti Short Bushing
Trade Size
Trade Size
2 to 2-1/2
Packaging
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat