BE1R - Ceiling Box Extension

Arlington

  • $5.09 (Each)
  • $5.09 (Each)

  • $127.28 (Per 25)

  • $509.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BE1R
Manufacturer
Arlington
Manufacturer's Part Number
BE1R
Description
Ceiling Box Extension
Ceiling Box Extender. For Setback Ceiling Boxes. Fits 3-1/2 and 4" Round Octagonal Boxes. Extends Box Up to 1-1/2" and Has 2 Hour Fire Rating.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997401618 / 00018997401618
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.09 (Each)
Carton
$127.28 (Per 25)
Resources
Images
 
 
BE1R - Large Image
 
BE1R - Small Image
 
BE1R - Video
Other Links
 
 
BE1R - Other
 
BE1R - Other
Attachments
 
 
BE1R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.850) x W(4.350) x H(1.500)
Descriptions
Product Type
Round Box Extender
Description
CEILING BOX EXTENSION
extra long description
ARL BE1R ROUND BOX EXTENDER
Long Description
Ceiling Box extender. for setback ceiling boxes. Fits 3-1/2 and 4" round octagonal boxes. Extends box up to 1-1/2" and has 2 hour fire rating.
Special Features
Extend Box Up To 1 1/2IN
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
BE1R
GTIN
00018997401618
UPC
018997401618
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Ceiling Box Extender
Packaging
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Ceiling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat