BE2 - 2G Box Extender

Arlington

  • $3.39 (Each)
  • $3.39 (Each)

  • $84.86 (Per 25)

  • $339.43 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
BE2
Manufacturer
Arlington
Manufacturer's Part Number
BE2
Description
2G Box Extender
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997489609 / 00018997489609
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.39 (Each)
Carton
$84.86 (Per 25)
Resources
Images
 
 
BE2 - Small Image
 
BE2 - Large Image
 
BE2 - Video
Attachments
 
 
BE2 - Specification Sheet
Other Links
 
 
BE2 - Other
 
BE2 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4.10 in
Width
1.81 in
Size
L(4.188) x W(4.125) x H(1.813)
Descriptions
Description
2G BOX EXTENDER
Product Type
Box Extender
Long Description
Box Extender, Straight Connection Orientation, 4.10 in Length, 1.81 in Width, Recessed Wall Mount, 0.05 lb/EA
Short Description
Box Extender, Straight, 4.10 in
extra long description
ARL BE2 BOX EXTENDER 2 GANG
Special Features
Made of heavy-duty, non-conductive plastic
Additional Information
Connection Orientation
Straight
Mounting Type
Recessed Wall Mount
for use with
4 in Square Electrical Box
Standards Met
UL Listed;CSA Certified
package quantity
25 CT
Made in USA
yes
media
Yes
number of outlet
2
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
BE2
GTIN
00018997489609
UPC
018997489609
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box Extender
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Wall
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?