BE3 - 3G Box Extender

Arlington

  • $7.33 (Each)
  • $7.33 (Each)

  • $73.30 (Per 10)

In-Stock: 181 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BE3
Manufacturer
Arlington
Manufacturer's Part Number
BE3
Description
3G Box Extender
Box Extender, Plastic, White, BE3 Model, Rectangular, 5-15/16 In Length, 1-3/16 In Width, 3 Outlets, 3 Gang, Recessed Wall Mount, 0.08 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997489678 / 00018997489678
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.33 (Each)
Carton
$73.30 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
181
Resources
Images
 
 
BE3 - Small Image
 
BE3 - Large Image
 
BE3 - Video
Other Links
 
 
BE3 - Other
 
BE3 - Other
Attachments
 
 
BE3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Number of Gangs
3
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
5-15/16 in
Width
1-3/16 in
Size
L(4.188) x W(5.937) x H(1.813)
Descriptions
Description
3G BOX EXTENDER
Product Type
Box Extender
Long Description
Box Extender, Plastic, White, BE3 Model, Rectangular, 5-15/16 in Length, 1-3/16 in Width, 3 Outlets, 3 gang, Recessed Wall Mount, 0.08 lb
Features
Levels and supports the wiring device where the box is set back from the wall surface. Extends the box up to 1-1/2”.
Short Description
Box Extenders, Plastic, White
extra long description
ARL BE3 TRIPLE GANG BOX EXTEND
Special Features
Non Conductive
Additional Information
for use with
All Standard Devices;Switches;GFCIs;Single Gang Set Back Electrical Box
Number of Outlets
3
Mounting Type
Recessed Wall Mount
Standards Met
UL E170558;CSA LR49636
package quantity
1 CA;10 PK
Made in USA
yes
media
Yes
number of outlet
3
Manufacturer Information
Manufacturers Part Number
BE3
Model
BE3
Brand
Arlington Industries
GTIN
00018997489678
UPC
018997489678
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Heavy Duty Box Extender
Packaging
Weight
0.08 lb
Weight per each
0.08
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Wall
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat