BE4 - 4G Box Extender

Arlington

  • $9.66 (Each)
  • $9.66 (Each)

  • $96.60 (Per 10)

  • $965.98 (Per 100)
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
BE4
Manufacturer
Arlington
Manufacturer's Part Number
BE4
Description
4G Box Extender
Box Extender, Levels and Supports The Wiring Device Where The Box Is Set Back From The Wall Surface Extends The Box Up to 1-1/2". 2 Hour Fire Rating. Four Gang.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997489685 / 00018997489685
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.66 (Each)
Carton
$96.60 (Per 10)
Resources
Images
 
 
BE4 - Small Image
 
BE4 - Large Image
 
BE4 - Video
Attachments
 
 
BE4 - Specification Sheet
Other Links
 
 
BE4 - Other
 
BE4 - Other
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
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.188) x W(7.749) x H(1.813)
Descriptions
Description
4G BOX EXTENDER
Product Type
Four Gang Box Extender
extra long description
ARL BE4 FOUR GANG BOX EXTENDER
Long Description
Box Extender, levels and supports the wiring device where the box is set back from the wall surface extends the box up to 1-1/2". 2 hour fire rating. four gang.
Special Features
Made of heavy-duty, non-conductive plastic
Additional Information
number of outlet
4
media
Yes
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997489685
UPC
018997489685
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Box Extender
Packaging
Weight per each
0.1
Carton
10
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Wall
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat