CE2 - 2G Low Voltage Cable Entrance

Arlington

  • $5.56 (Each)
  • $5.56 (Each)

  • $139.00 (Per 25)

  • $555.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CE2
Manufacturer
Arlington
Manufacturer's Part Number
CE2
Description
2G Low Voltage Cable Entrance
Reversible Non Metallic Cable Entrance Plate For Existing Cables. Two Gang. Includes Screws That Match Plate Color. Color White.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
018997104618 / 00018997104618
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.56 (Each)
Carton
$5.56 (Each)
Standard Packaging
$139.00 (Per 25)
Resources
Images
 
 
CE2 - Small Image
 
CE2 - Large Image
 
CE2 - Video
Other Links
 
 
CE2 - Other
 
CE2 - Other
Attachments
 
 
CE2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Plastic
Cover Type
Plastic
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.625) x W(4.562) x H(1.744)
Descriptions
Description
2G LOW VOLTAGE CABLE ENTRANCE
Product Type
2G Scoop W/LV PLT WHT
extra long description
ARL CE2 2G SCOOP W/LV PLT WHT
Long Description
Reversible non metallic cable entrance plate for existing cables. Two gang. Includes screws that match plate color. Color White.
Special Features
Versatile, Rustless, Install Facing In or Out
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
GTIN
00018997104618
UPC
018997104618
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Hood and Plate
Packaging
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat