CED130 - Cable Entr Device W/CVR

Arlington

  • $4.50 (Each)
  • $4.50 (Each)

  • $112.60 (Per 25)

  • $450.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CED130
Manufacturer
Arlington
Manufacturer's Part Number
CED130
Description
Cable Entr Device W/CVR
Cable Entry Device With Slotted Cover. White Non-Metallic. Includes Two #6 Screws.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997130150 / 00018997130150
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.50 (Each)
Carton
$4.50 (Each)
Standard Packaging
$112.60 (Per 25)
Resources
Images
 
 
CED130 - Large Image
 
CED130 - Small Image
Other Links
 
 
CED130 - Other
 
CED130 - Other
Attachments
 
 
CED130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.111) x W(1.450) x H(0.534)
Descriptions
Description
CABLE ENTR DEVICE W/CVR
Product Type
Ced With Slotted Cover
extra long description
ARL CED130 CED WITH SLOTTED COVER
Long Description
Cable entry device with slotted cover. White Non-metallic. Includes two #6 screws.
Special Features
Slotted Cover
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
CED130
GTIN
00018997130150
UPC
018997130150
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat