CED135 - Cable Entr Device

Arlington

  • $6.47 (Each)
  • $6.47 (Each)

  • $161.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CED135
Manufacturer
Arlington
Manufacturer's Part Number
CED135
Description
Cable Entr Device
Cable Entry Device With Brush Style Cover. White Non-Metallic. Includes Two #6 Screws.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997040961 / 00018997040961
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.47 (Each)
Standard Packaging
$161.75 (Per 25)
Resources
Images
 
 
CED135 - Large Image
 
CED135 - Small Image
Attachments
 
 
CED135 - Specification Sheet
Other Links
 
 
CED135 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.111) x W(1.450) x H(0.534)
Descriptions
Description
CABLE ENTR DEVICE
Product Type
Brush Style Cable Dev
extra long description
ARL CED135 BRUSH STYLE CABLE DEV
Long Description
Cable entry device with brush style cover. White Non-metallic. Includes two #6 screws.
Special Features
Brush-Style Cover
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CED135
GTIN
00018997040961
UPC
018997040961
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Cable Entry
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with CED135.
Jump To:

Frequently Purchased Together

These items are compatible and complement CED135, providing enhanced or expanded functionality.

Toggle Switch, 1 Pole, 3 Ways, 15 A, 120 V, Stainless Steel;Thermoplastic, PVC (...
  • Our Part #: 13017W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1301-7W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($12.14) · 100 ($121.44) ·
13017W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$121.44

Per 100

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
Eaton BR Thermal Magnetic Circuit Breaker, Af/GF 1 Pole, 20A, 10KAIC, Plug-On Ne...
  • Our Part #: BRP120DF
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BRP120DF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,331.80) ·
BRP120DF - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$66.59

Each

QTY:
Each
Add
Eaton BR Afci Circuit Breaker, Afci Combination Circuit Breaker, 20A, 10 Kaic, S...
  • Our Part #: BRP120AF
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BRP120AF
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,348.80) ·
BRP120AF - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$67.44

Each

QTY:
Each
Add
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Insid...
  • Our Part #: 12007100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12007-100
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 Feet ($174.98) ·
12007100 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$174.98

Per 100 Feet

QTY:
Feet
Add
Ground Clamp, 2.28 In Overall Length, Silicon Bronze (Body);Zinc Plated Steel (S...
  • Our Part #: G1S
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: G-1-S
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 20 ($96.20) ·
G1S - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$481.02

Per 100

QTY:
Each
Add
Recessed Housing, 120 V Ac, Aluminum, 13.55 In Length, 2.5 LB
  • Our Part #: E7ICAT
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E7ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($89.70) ·
E7ICAT - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.95

Each

QTY:
Each
Add

* All prices subject to change.