CED135WP - Cable Entr Device W/CVR

Arlington

  • $7.30 (Each)
  • $7.30 (Each)

  • $73.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CED135WP
Manufacturer
Arlington
Manufacturer's Part Number
CED135WP
Description
Cable Entr Device W/CVR
Cable Entry Device With Brush Style Cover. White Non-Metallic. Includes Two #6 Screws. Comes With Wall Plate.
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
018997110213 / 00018997110213
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.30 (Each)
Standard Packaging
$73.00 (Per 10)
Resources
Images
 
 
CED135WP - Small Image
 
CED135WP - Large Image
Attachments
 
 
CED135WP - Specification Sheet
Other Links
 
 
CED135WP - Other
 
CED135WP - Other
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.490) x W(2.734) x H(0.417)
Descriptions
Description
CABLE ENTR DEVICE W/CVR
Product Type
Brush With Wall Plate
extra long description
ARL CED135WP BRUSH WITH WALL PLATE
Long Description
Cable entry device with brush style cover. White Non-metallic. Includes two #6 screws. Comes with wall plate.
Special Features
With Wall Plate
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CED135WP
GTIN
00018997110213
UPC
018997110213
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
You must have an account to view stock levels

* All prices subject to change.