CPS15 - 1-1/2" Concrete Pipe Sleeve

Arlington

  • $4.82 (Each)
  • $4.82 (Each)

  • $48.21 (Per 10)

  • $482.12 (Per 100)
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
CPS15
Manufacturer
Arlington
Manufacturer's Part Number
CPS15
Description
1-1/2" Concrete Pipe Sleeve
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 1-1/2".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997721501 / 00018997721501
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.82 (Each)
Carton
$4.82 (Each)
Standard Packaging
$48.21 (Per 10)
Resources
Images
 
 
CPS15 - Small Image
 
CPS15 - Large Image
Attachments
 
 
CPS15 - Specification Sheet
Other Links
 
 
CPS15 - Other
 
CPS15 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
L(8.500) x W(1.625) x H(3.125)
Descriptions
Description
1-1/2" CONCRETE PIPE SLEEVE
Product Type
1-1/2" Cncrte Pipe SLV
extra long description
ARL CPS15 1-1/2" CNCRTE PIPE SLV
Long Description
Concrete pipe sleeve provides an economical method of sleeving through concrete pour. Allowing cables or conduit to be easily run from one floor to the next. Hole Size 1-1/2".
Special Features
Provides an economical method of sleeving through
Additional Information
Cable Entry
Black
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CPS15
GTIN
00018997721501
UPC
018997721501
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Concrete Pipe Sleeve
Trade Size
Trade Size
1 pipe
Packaging
Weight per each
0.15
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat