CPS50 - 5" Concrete Pipe Sleeve

Arlington

  • $11.83 (Each)
  • $11.83 (Each)

  • $118.26 (Per 10)

  • $1,182.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPS50
Manufacturer
Arlington
Manufacturer's Part Number
CPS50
Description
5" Concrete Pipe Sleeve
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 5".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997721549 / 00018997721549
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.83 (Each)
Carton
$11.83 (Each)
Standard Packaging
$118.26 (Per 10)
Resources
Images
 
 
CPS50 - Large Image
 
CPS50 - Small Image
Attachments
 
 
CPS50 - Specification Sheet
Other Links
 
 
CPS50 - Other
 
CPS50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
L(8.500) x W(5.125) x H(6.625)
Descriptions
Description
5" CONCRETE PIPE SLEEVE
Product Type
5" Concrete Pipe Sleev
extra long description
ARL CPS50 5" CONCRETE PIPE SLEEV
Long Description
Concrete pipe sleeve provides an economical method of sleeving through concrete pour. Allowing cables or conduit to be easily run from one floor to the next. Hole Size 5".
Special Features
Provides an economical method of sleeving through
Additional Information
Cable Entry
Black
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CPS50
GTIN
00018997721549
UPC
018997721549
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Concrete Pipe Sleeve
Trade Size
Trade Size
4 pipe
Packaging
Weight per each
0.43
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat