CPS60 - 6" Concrete Pipe Sleeve

Arlington

  • $14.05 (Each)
  • $14.05 (Each)

  • $140.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CPS60
Manufacturer
Arlington
Manufacturer's Part Number
CPS60
Description
6" Concrete Pipe Sleeve
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 6".
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997109644 / 00018997109644
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.05 (Each)
Standard Packaging
$140.50 (Per 10)
Resources
Images
 
 
CPS60 - Large Image
 
CPS60 - Small Image
Attachments
 
 
CPS60 - Specification Sheet
Other Links
 
 
CPS60 - Other
 
CPS60 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Size
L(8.500) x W(6.125) x H(7.625)
Descriptions
Description
6" CONCRETE PIPE SLEEVE
Product Type
6" Concrete Pipe Sleev
extra long description
ARL CPS60 6" CONCRETE PIPE SLEEV
Long Description
Concrete pipe sleeve provides an economical method of sleeving through concrete pour. Allowing cables or conduit to be easily run from one floor to the next. Hole Size 6".
Special Features
Stackable for extra deep pours
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
CPS60
GTIN
00018997109644
UPC
018997109644
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
5 pipe
Packaging
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat