DBHB1W - WHT Dri-Box Horz

Arlington

  • $26.78 (Each)
  • $26.78 (Each)

  • $107.11 (Per 4)

  • $2,677.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHB1W
Manufacturer
Arlington
Manufacturer's Part Number
DBHB1W
Description
WHT Dri-Box Horz
Low Profile Inbox For New Brick Construction. Recessed Electrical Box With Weather Proof In Use Cover. Horizontal. White With White Cover.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776303 / 00018997776303
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Carton
$26.78 (Each)
Standard Packaging
$107.11 (Per 4)
Resources
Images
 
 
DBHB1W - Small Image
 
DBHB1W - Large Image
Attachments
 
 
DBHB1W - Specification Sheet
Other Links
 
 
DBHB1W - Other
 
DBHB1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4.934
Depth
5.159
Width
7.186
Size
L(4.934) x W(7.186) x H(5.159)
Descriptions
Description
WHT DRI-BOX HORZ
extra long description
ARL DBHB1W WHT HORIZ IN BOX BRICK
Product Type
WHT Horiz In Box Brick
Long Description
Low profile inbox for new brick construction. Recessed electrical box with weather proof in use cover. Horizontal. White with white cover.
Special Features
With Weatherproof Horizontal Cover, Bug Plug
Additional Information
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBHB1W
GTIN
00018997776303
UPC
018997776303
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Low Profile In Box
Packaging
Weight per each
1.07
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat