DBHM1C - CLR Dri-Box Horz

Arlington

  • $29.45 (Each)
  • $29.45 (Each)

  • $117.81 (Per 4)

  • $2,945.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHM1C
Manufacturer
Arlington
Manufacturer's Part Number
DBHM1C
Description
CLR Dri-Box Horz
Low Profile Inbox For New Construction Stucco, Textured Surfaces and Rigid Siding. Horizontal With Clear Cover.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776082 / 00018997776082
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.45 (Each)
Carton
$29.45 (Each)
Standard Packaging
$117.81 (Per 4)
Resources
Images
 
 
DBHM1C - Large Image
 
DBHM1C - Small Image
Other Links
 
 
DBHM1C - Other
 
DBHM1C - Other
Attachments
 
 
DBHM1C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Depth
5.16
Length
7.012
Width
9.058
Size
L(7.012) x W(9.058) x H(5.160)
Descriptions
Description
CLR DRI-BOX HORZ
extra long description
ARL DBHM1C MASONARY BOX HORZ- CLEAR
Product Type
Masonary Box Horz- Clear C
Special Features
With Weatherproof Horizontal Cover, Bug Plug
Long Description
Low profile inbox for new construction stucco, textured surfaces and rigid siding. Horizontal with Clear Cover.
Additional Information
Cable Entry
One-Piece
number of outlet
1
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBHM1C
GTIN
00018997776082
UPC
018997776082
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Low Profile In Box
Packaging
Weight per each
1.04
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat