DBHR131C - CLR HZ Low PRFL Inbx

Arlington

  • $42.84 (Each)
  • $42.84 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHR131C
Manufacturer
Arlington
Manufacturer's Part Number
DBHR131C
Description
CLR HZ Low PRFL Inbx
Low Profile Inbox For Retrofit Siding Construction. Horizontal With Clear Cover. Siding Lap Size 1/4 or 5/16
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776129 / 00018997776129
Weight per unit
1.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.84 (Each)
Resources
Images
 
 
DBHR131C - Small Image
 
DBHR131C - Large Image
 
DBHR131C - Video
Other Links
 
 
DBHR131C - Other
 
DBHR131C - Other
Attachments
 
 
DBHR131C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Depth
0.562
Width
4.937
Length
7.188
Size
L(7.188) x W(4.937) x H(0.562)
Descriptions
extra long description
ARL DBHR131C CLR HORIZ FOR 5/16 LAP
Description
CLR HZ LOW PRFL INBX
Product Type
CLR Horiz For 5/16 Lap
Long Description
Low profile Inbox for retrofit siding construction. Horizontal with clear cover. Siding Lap size 1/4 or 5/16
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
DBHR131C
Brand
ARLINGTON
GTIN
00018997776129
UPC
018997776129
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.04
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat