DBHR1W - WHT Dri-Box Horz

Arlington

  • $26.78 (Each)
  • $26.78 (Each)

  • $107.11 (Per 4)

  • $2,677.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHR1W
Manufacturer
Arlington
Manufacturer's Part Number
DBHR1W
Description
WHT Dri-Box Horz
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof While In Use Extra Duty White Cover. Horizontal.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776068 / 00018997776068
Weight per unit
1.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Carton
$26.78 (Each)
Standard Packaging
$107.11 (Per 4)
Resources
Images
 
 
DBHR1W - Small Image
 
DBHR1W - Large Image
 
DBHR1W - Video
Other Links
 
 
DBHR1W - Other
 
DBHR1W - Other
Attachments
 
 
DBHR1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4.934
Size
L(7.186) x W(4.934) x H(5.160)
Depth
5.16
Length
7.186
Descriptions
Description
WHT DRI-BOX HORZ
extra long description
ARL DBHR1W HORIZ IN BOX WHITE RETRO
Product Type
Horiz In Box White Retro
Long Description
Low profile Inbox for flat surface retrofit construction. With weather proof while in use Extra Duty white cover. Horizontal.
Special Features
With Weatherproof Horizontal Cover, Bug Plug
Additional Information
number of outlet
1
Cable Entry
One-Piece
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBHR1W
GTIN
00018997776068
UPC
018997776068
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Low Profile In Box
Packaging
Weight per each
1.21
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat