DBHS1W - 1G Ex-D WP NM Hoz Box

Arlington

  • $26.78 (Each)
  • $26.78 (Each)

  • $107.11 (Per 4)

  • $2,677.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBHS1W
Manufacturer
Arlington
Manufacturer's Part Number
DBHS1W
Description
1G Ex-D WP NM Hoz Box
Low Profile Inbox For New Vinyl Siding Construction. Horizontal With Weatherproof While In Use Extra Duty White Cover.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776020 / 00018997776020
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.78 (Each)
Carton
$26.78 (Each)
Standard Packaging
$107.11 (Per 4)
Resources
Images
 
 
DBHS1W - Small Image
 
DBHS1W - Large Image
Attachments
 
 
DBHS1W - Specification Sheet
Other Links
 
 
DBHS1W - Other
 
DBHS1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Depth
5.16
Length
7.012
Width
9.058
Size
L(7.012) x W(9.058) x H(5.160)
Descriptions
Product Type
Horiz In Box White Steel
Description
1G EX-D WP NM HOZ BOX
extra long description
ARL DBHS1W HORIZ IN BOX WHITE STEEL
Long Description
Low profile Inbox for new vinyl siding construction. Horizontal with weatherproof while in use Extra Duty white cover.
Special Features
With Weatherproof Horizontal Cover, Bug Plug
Additional Information
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBHS1W
GTIN
00018997776020
UPC
018997776020
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat