DBPV1C - PL Vert Dri-Box Adpt

Arlington

  • $26.51 (Each)
  • $26.51 (Each)

  • $106.04 (Per 4)

  • $2,651.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBPV1C
Manufacturer
Arlington
Manufacturer's Part Number
DBPV1C
Description
PL Vert Dri-Box Adpt
Dri-Box Adapter With Non Metallic Cover and Base. Accepts Any Wiring Device and Standard Sized Wall Plate For A Versatile Nema 3R Rated Installation. Adapter Is For A Vertically Mounted Single Gang Box and Has A Clear Cover. The Depth Is 2.9".
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997178404 / 00018997178404
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.51 (Each)
Carton
$26.51 (Each)
Standard Packaging
$106.04 (Per 4)
Resources
Images
 
 
DBPV1C - Large Image
 
DBPV1C - Small Image
Attachments
 
 
DBPV1C - Specification Sheet
Other Links
 
 
DBPV1C - Other
 
DBPV1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Size
L(6.313) x W(3.078) x H(2.954)
Depth
2.954
Width
3.078
Length
6.313
Descriptions
Description
PL VERT DRI-BOX ADPT
extra long description
ARL DBPV1C PL D.B. ADPT VER GNG T
Product Type
PL D.B. Adpt Ver GNG T
Long Description
Dri-box adapter with non metallic cover and base. Accepts any wiring device and standard sized wall plate for a versatile NEMA 3R rated installation. Adapter is for a vertically mounted single gang box and has a clear cover. The depth is 2.9".
Special Features
Single Gang Vertical Mount, Includes Standard Dup
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBPV1C
GTIN
00018997178404
UPC
018997178404
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
ADAPTER
Packaging
Weight per each
0.43
Carton
1
Package
4
Uses, Certifications, and Standards
standard
UL and CSA
Application
For AC - MCI-A - HCF steel and aluminum cable
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat