DBVM1C - 1G CLR Vert RCPT BX

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVM1C
Manufacturer
Arlington
Manufacturer's Part Number
DBVM1C
Description
1G CLR Vert RCPT BX
Low Profile Inbox For New Construction For Stucco, Textured and Rigid Siding. Vertical With Weatherproof While In Use. Extra Duty Clear Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143150 / 00018997143150
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DBVM1C - Small Image
 
DBVM1C - Large Image
Attachments
 
 
DBVM1C - Specification Sheet
Other Links
 
 
DBVM1C - Other
 
DBVM1C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Size
L(9.058) x W(7.012) x H(5.160)
Depth
5.16
Width
7.012
Length
9.058
Descriptions
Product Type
Clear O/D Recept. Box-M
Description
1G CLR VERT RCPT BX
extra long description
ARL DBVM1C CLEAR O/D RECEPT. BOX-M
Long Description
Low Profile Inbox for new construction for stucco, textured and rigid siding. Vertical with weatherproof while in use. Extra Duty clear cover.
Special Features
With Weatherproof Vertical Cover, Bug Plug
Additional Information
Cable Entry
One-Piece
number of outlet
1
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBVM1C
GTIN
00018997143150
UPC
018997143150
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.15
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat