DBVME1W - 1G VRT WP Low Profile BX

Arlington

  • $41.38 (Each)
  • $41.38 (Each)

  • $4,138.28 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVME1W
Manufacturer
Arlington
Manufacturer's Part Number
DBVME1W
Description
1G VRT WP Low Profile BX
Low Profile Inbox For 1-1/2" Wall Systems. Vertical With Weatherproof While In Use White Paintable Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997776464 / 00018997776464
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.38 (Each)
Carton
$41.38 (Each)
Resources
Images
 
 
DBVME1W - Large Image
 
DBVME1W - Small Image
Other Links
 
 
DBVME1W - Other
 
DBVME1W - Other
Attachments
 
 
DBVME1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(8.000) x W(5.750) x H(5.160)
Depth
5.16
Width
5.75
Length
8
Descriptions
Product Type
Fixed Flanged In-Box White
Description
1G VRT WP LOW PROFILE BX
extra long description
ARL DBVME1W FIXED FLANGED IN-BOX WH
Long Description
Low profile inbox for 1-1/2" wall systems. Vertical with weatherproof while in use white paintable cover.
Additional Information
Knockouts
8
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBVME1W
GTIN
00018997776464
UPC
018997776464
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
1.01
Carton
1
Uses, Certifications, and Standards
Application
For AC - MCI-A - HCF steel and aluminum cable
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat