DBVR1W - Dri-Box Vertical Mount

Arlington

  • $37.48 (Each)
  • $37.48 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVR1W
Manufacturer
Arlington
Manufacturer's Part Number
DBVR1W
Description
Dri-Box Vertical Mount
Low Profile Inbox For Flat Surface Retrofit Construction. With Weather Proof While In Use Extra Duty White Paintable Cover. Vertical.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143143 / 00018997143143
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.48 (Each)
Resources
Images
 
 
DBVR1W - Small Image
 
DBVR1W - Large Image
 
DBVR1W - Video
Attachments
 
 
DBVR1W - Specification Sheet
Other Links
 
 
DBVR1W - Other
 
DBVR1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
4.934
Size
L(7.186) x W(4.934) x H(5.160)
Depth
5.16
Length
7.186
Descriptions
Description
DRI-BOX VERTICAL MOUNT
extra long description
ARL DBVR1W WHITE O/D RECEPT. BOX- R
Product Type
White O/D Recept. Box- RW
Long Description
Low profile Inbox for flat surface retrofit construction. With weather proof while in use Extra Duty white paintable cover. Vertical.
Special Features
With Weatherproof Vertical Cover, Bug Plug
Additional Information
media
Yes
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DBVR1W
GTIN
00018997143143
UPC
018997143143
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.09
Carton
1
Uses, Certifications, and Standards
Application
Flat Surface Retrofit Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat