DBVS1C - CLR Siding In BX Cove

Arlington

  • $26.01 (Each)
  • $26.01 (Each)

  • $104.05 (Per 4)

  • $2,601.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DBVS1C
Manufacturer
Arlington
Manufacturer's Part Number
DBVS1C
Description
CLR Siding In BX Cove
Low Profile Inbox For New Vinyl Siding Construction. Vertical With Weatherproof While In Use Extra Duty Clear Cover.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143174 / 00018997143174
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.01 (Each)
Carton
$26.01 (Each)
Standard Packaging
$104.05 (Per 4)
Resources
Images
 
 
DBVS1C - Large Image
 
DBVS1C - Small Image
Other Links
 
 
DBVS1C - Other
 
DBVS1C - Other
Attachments
 
 
DBVS1C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Depth
5.16
Width
7.012
Length
9.058
Size
L(9.058) x W(7.012) x H(5.160)
Descriptions
Description
CLR SIDING IN BX COVE
extra long description
ARL DBVS1C CLEAR O/D RECEPT. BOX
Product Type
Clear O/D Recept. Box
Special Features
With Weatherproof Vertical Cover, Bug Plug
Long Description
Low profile Inbox for new vinyl siding construction. Vertical with weatherproof while in use Extra Duty clear cover.
Additional Information
Cable Entry
One-Piece
number of outlet
1
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DBVS1C
GTIN
00018997143174
UPC
018997143174
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.35
Carton
1
Package
4
Uses, Certifications, and Standards
Application
New Vinyl Siding Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat