DHB1C - In Box Kit

Arlington

  • $37.49 (Each)
  • $37.49 (Each)

  • $149.95 (Per 4)

  • $3,748.78 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DHB1C
Manufacturer
Arlington
Manufacturer's Part Number
DHB1C
Description
In Box Kit
Low Profile Inbox With Adapter Sleeve For New Brick. Horizontal With Weatherproof While In Use Clear Cover and White Box.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997548801 / 00018997548801
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.49 (Each)
Carton
$37.49 (Each)
Standard Packaging
$149.95 (Per 4)
Resources
Images
 
 
DHB1C - Large Image
 
DHB1C - Small Image
Other Links
 
 
DHB1C - Other
 
DHB1C - Other
Attachments
 
 
DHB1C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White with Clear cover
Dimensions and Weight
Length
4.934
Depth
5.283
Width
7.186
Size
L(4.934) x W(7.186) x H(5.283)
Descriptions
Description
IN BOX KIT
extra long description
ARL DHB1C INBOX WITH SLEEVE-HORZ C
Product Type
Inbox With Sleeve-Horz C
Long Description
Low profile Inbox with adapter sleeve for new brick. Horizontal with weatherproof while in use clear cover and white box.
Special Features
With Weatherproof Vertical Cover, Adapter Sleeve
Additional Information
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
DHB1C
GTIN
00018997548801
UPC
018997548801
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight per each
1.8
Carton
1
Package
4
Uses, Certifications, and Standards
Application
New Brick Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat