DHB1W - WHT/WHT Horz L-Prof In BX

Arlington

  • $37.49 (Each)
  • $37.49 (Each)

  • $149.95 (Per 4)

  • $3,748.78 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DHB1W
Manufacturer
Arlington
Manufacturer's Part Number
DHB1W
Description
WHT/WHT Horz L-Prof In BX
Weatherproof Box, Plastic, White, 22 Cu.In Capacity, 1 Gang, Rectangular, Wall Mount, 7.186 In Width, 4.934 In Height, 1.8 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Non-Metallic
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997548825 / 00018997548825
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.49 (Each)
Carton
$37.49 (Each)
Standard Packaging
$149.95 (Per 4)
Resources
Images
 
 
DHB1W - Small Image
 
DHB1W - Large Image
 
DHB1W - Large Image
Specifications Sheets
 
 
DHB1W - Specification Sheet
Attachments
 
 
DHB1W - Specification Sheet
Other Links
 
 
DHB1W - Other
 
DHB1W - Other
Features
Number of Gangs
1
Shape
Rectangular
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
7.186 in
Height
4.934 in
Length
4.934
Depth
5.283
Size
L(4.934) x W(7.186) x H(5.283)
Descriptions
Description
WHT/WHT HORZ L-PROF IN BX
Product Type
Weatherproof Box
Long Description
Weatherproof Box, Plastic, White, 22 cu.in Capacity, 1 Gang, Rectangular, Wall Mount, 7.186 in Width, 4.934 in Height, 1.8 lb/EA
Features
With IN BOX(TM) there are no extra parts to purchase or handle. You’ll save big on labor and materials. One-piece IN BOX, the recessed electrical box for exterior use, eliminates installing multiple pieces –an electrical box, bubble cover assembly and a siding block on siding.And the job looks great because IN BOX installs in the wall – so less shows outside. It’s that simple.
Short Description
Weatherproof Box, Plastic, White, 22 cu.in
Special Features
Extra-Duty Weatherproof
extra long description
ARL DHB1W INBOX WITH SLEEVE-HORZ W
Additional Information
for use with
New and Old Work
Mounting Type
Wall Mount
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
1 Unit PK;4 Standard PK
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
sub brand
In Box(TM)
Manufacturers Part Number
DHB1W
GTIN
00018997548825
UPC
018997548825
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
1.8 lb/EA
Weight per each
1.8
Carton
1
Package
4
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Exterior Use
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.

false