DWYT0805 - Wire Grabber Kit-5FT

Arlington

  • $6.01 (Each)
  • $6.01 (Each)

  • $60.10 (Per 10)

  • $601.05 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DWYT0805
Manufacturer
Arlington
Manufacturer's Part Number
DWYT0805
Description
Wire Grabber Kit-5FT
Y Kit, Silver, 75 LB Capacity, 1.2 In Length, 0.4 In Diameter, 0.186 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31151705 - Non electrical steel cables
UPC/GTIN
018997113016 / 00018997113016
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.01 (Each)
Carton
$6.01 (Each)
Standard Packaging
$60.10 (Per 10)
Resources
Images
 
 
DWYT0805 - Small Image
 
DWYT0805 - Large Image
 
DWYT0805 - Video
Specifications Sheets
 
 
DWYT0805 - Specification Sheet
Attachments
 
 
DWYT0805 - Specification Sheet
Other Links
 
 
DWYT0805 - Other
 
DWYT0805 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.2 in
Diameter
0.4 in
Size
L(1.200) x W(0.400) x H(0.600)
Descriptions
Description
WIRE GRABBER KIT-5FT
Long Description
Y Kit, Silver, 75 lb Capacity, 1.2 in Length, 0.4 in Diameter, 0.186 lb/EA
Features
Now it’s easier than ever to get reliable hanging support for fixtures, fixture boxes, cable tray and other static loads requiring drop wire support! Better than traditional wire-hanging methods, Wire Grabber(TM) saves time and costs much less than competitive products. Perfect for dry or wet locations, WireGrabber’s hold on braided wire isunaffected by oil or grease. It holds anangular load as well as any other staticload, including high bay light fixtures.There’s no internal spring. Fingertightening the
Short Description
Y Kit, 1 Unit PK;10 Standard PK
Product Type
Y Kit
Special Features
Tighten Screw with Pliers or Screwdriver to Finish - No Special Tool Required;Connector Ships Fully Assembled
extra long description
ARL DWYT0805 WIRE GRABBER KIT 5'YT
Additional Information
includes
FLG3 Wire Hanger;0.080" Galvanized Braided Wire - Toggles
Standards Met
cULus Listed;ECCN: EAR99
package quantity
1 PK;10 PK
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
DWYT0805
sub brand
Wire Grabber
GTIN
00018997113016
UPC
018997113016
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.186 lb/EA
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Capacity
75 lb
Application
Dry or Wet Locations
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat