EB1111BP - 10X10 N3R Equip BX W/Backplate

Arlington

  • $59.57 (Each)
  • $59.57 (Each)

  • $297.87 (Per 5)

  • $5,957.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EB1111BP
Manufacturer
Arlington
Manufacturer's Part Number
EB1111BP
Description
10X10 N3R Equip BX W/Backplate
Nema 3R Rated, Outdoor Rated Non-Metallic Enclosure. The Included Back Plate Allows For Components to Be Mounted Even After The Enclosure Is Mounted. Gray, 11" X 11" X 3.5".
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997231710 / 00018997231710
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.57 (Each)
Carton
$59.57 (Each)
Standard Packaging
$297.87 (Per 5)
Resources
Images
 
 
EB1111BP - Small Image
 
EB1111BP - Large Image
Attachments
 
 
EB1111BP - Specification Sheet
Other Links
 
 
EB1111BP - Other
 
EB1111BP - Other
 
EB1111BP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
10
Width
10
Depth
3.5
Size
L(10.000) x W(10.000) x H(3.500)
Descriptions
extra long description
ARL EB1111BP EQUIP BX W/BACKPLATE
Product Type
Equip BX W/Backplate
Description
10X10 N3R EQUIP BX W/BACKPLATE
Long Description
NEMA 3R rated, outdoor rated non-metallic enclosure. The included back plate allows for components to be mounted even after the enclosure is mounted. Gray, 11" x 11" x 3.5".
Special Features
UV Rated, Back Plate Included
Additional Information
Knockouts
10
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EB1111BP
GTIN
00018997231710
UPC
018997231710
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Heavy-Duty Non-Metallic Enclosure Box
Packaging
Weight per each
3.5
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cETLus
Application
Secure power boxes in a debris-free environment.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat