EB12126 - Gray Box 12"X12"X6

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EB12126
Manufacturer
Arlington
Manufacturer's Part Number
EB12126
Description
Gray Box 12"X12"X6
Nema 3R Rated, Outdoor Rated Non-Metallic Enclosure. Gray, 12" X 12" X 6".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Non Metallic Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997231727 / 00018997231727
Weight per unit
4.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EB12126 - Small Image
 
EB12126 - Large Image
Attachments
 
 
EB12126 - Specification Sheet
Other Links
 
 
EB12126 - Other
 
EB12126 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
12.545
Width
13.889
Depth
6.312
Size
L(12.545) x W(13.889) x H(6.312)
Descriptions
Product Type
Gray Box 12"X12"X6
extra long description
ARL EB12126 GRAY BOX 12"X12"X6
Description
GRAY BOX 12"X12"X6
Special Features
UV Rated
Long Description
NEMA 3R rated, outdoor rated non-metallic enclosure. Gray, 12" x 12" x 6".
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EB12126
GTIN
00018997231727
UPC
018997231727
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Packaging
Weight per each
4.37
Carton
1
Uses, Certifications, and Standards
standard
cETLus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat