EB12126BP - 12X12X6 N3R NM HC W/BK PLT

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EB12126BP
Manufacturer
Arlington
Manufacturer's Part Number
EB12126BP
Description
12X12X6 N3R NM HC W/BK PLT
Nema 3R Rated, Outdoor Rated Non-Metallic Enclosure. The Included Back Plate Allows For Components to Be Mounted Even After The Enclosure Is Mounted. Gray, 12" X 12" X 6".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Non Metallic Junction Boxes
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997231734 / 00018997231734
Weight per unit
5.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EB12126BP - Large Image
 
EB12126BP - Small Image
Attachments
 
 
EB12126BP - Specification Sheet
Other Links
 
 
EB12126BP - Other
 
EB12126BP - Other
 
EB12126BP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
12.545
Width
13.889
Depth
6.312
Size
L(12.545) x W(13.889) x H(6.312)
Descriptions
Product Type
Gray Box 12"X12"X6 W/B
extra long description
ARL EB12126BP GRAY BOX 12"X12"X6 W/
Description
12X12X6 N3R NM HC W/BK PLT
Long Description
NEMA 3R rated, outdoor rated non-metallic enclosure. The included back plate allows for components to be mounted even after the enclosure is mounted. Gray, 12" x 12" x 6".
Special Features
UV Rated, Back Plate Included
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EB12126BP
GTIN
00018997231734
UPC
018997231734
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Heavy-Duty Non-Metallic Enclosure Box
Packaging
Weight per each
5.05
Carton
1
Uses, Certifications, and Standards
standard
cETLus
Application
Secure power boxes in a debris-free environment.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat