EMT100C - 1" Yellow Plastic Emt Conduit Cap

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT100C
Manufacturer
Arlington
Manufacturer's Part Number
EMT100C
Description
1" Yellow Plastic Emt Conduit Cap
Emt Conduit Cap. Trade Size 1".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122070 / 00018997122070
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EMT100C - Small Image
 
EMT100C - Large Image
Attachments
 
 
EMT100C - Specification Sheet
Other Links
 
 
EMT100C - Other
 
EMT100C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
L(1.280) x W(1.280) x H(0.625)
Descriptions
extra long description
ARL EMT100C 1" NM CAP
Description
1" YELLOW PLASTIC EMT CONDUIT CAP
Long Description
EMT conduit cap. Trade Size 1".
Product Type
1" NM Cap
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT100C
GTIN
00018997122070
UPC
018997122070
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
1
Packaging
Weight per each
0.008
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat