EMT125 - 1-1/4" NM Terminator

Arlington

  • $1.33 (Each)
  • $1.33 (Each)

  • $132.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT125
Manufacturer
Arlington
Manufacturer's Part Number
EMT125
Description
1-1/4" NM Terminator
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/4".
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122254 / 00018997122254
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.33 (Each)
Carton
$132.66 (Per 100)
Resources
Images
 
 
EMT125 - Small Image
 
EMT125 - Large Image
Attachments
 
 
EMT125 - Specification Sheet
Other Links
 
 
EMT125 - Other
 
EMT125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
0.614
Length
1.64
Size
L(1.640) x W(1.640) x H(0.614)
Descriptions
Description
1-1/4" NM TERMINATOR
extra long description
ARL EMT125 1-1/4" NM BUSHING
Product Type
1-1/4" NM Bushing
Long Description
EMT Insulating bushing, press fit, holds firmly in place while pulling cables. Trade Size 1-1/4".
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT125
GTIN
00018997122254
UPC
018997122254
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Bushing
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Application
For EMT Conduit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat