EMT200 - 2" Emt Ins Bushing

Arlington

  • $2.41 (Each)
  • $2.41 (Each)

  • $120.71 (Per 50)

  • $241.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT200
Manufacturer
Arlington
Manufacturer's Part Number
EMT200
Description
2" Emt Ins Bushing
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 2.327 In Width, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122353 / 00018997122353
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.41 (Each)
Carton
$120.71 (Per 50)
Resources
Images
 
 
EMT200 - Small Image
 
EMT200 - Large Image
Attachments
 
 
EMT200 - Specification Sheet
Other Links
 
 
EMT200 - Other
 
EMT200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
2.327 in
Size
L(2.327) x W(2.327) x H(0.627)
Descriptions
Description
2" EMT INS BUSHING
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 2 in Trade Size, Plastic, White, 2.327 in Width, 0.01 lb/EA
Short Description
EMT Insulating Bushing, 2 in, Plastic, White
extra long description
ARL EMT200 2" NM BUSHING
Additional Information
for use with
EMT Conduit
Standards Met
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
package quantity
50 CT
Made in USA
yes
Color/Finish
White
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT200
GTIN
00018997122353
UPC
018997122353
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Bushing
Trade Size
Trade Size
2
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
50
Uses, Certifications, and Standards
standard
UL and CSA
Application
For EMT Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat