EMT250C - 2-1/2 NM Pipe Cap

Arlington

  • $8.24 (Each)
  • $8.24 (Each)

  • $823.80 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
EMT250C
Manufacturer
Arlington
Manufacturer's Part Number
EMT250C
Description
2-1/2 NM Pipe Cap
Emt Conduit Cap. Trade Size 2-1/2".
Slang Terms

Category
Unassigned
Classification
Emt Conduit Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122155 / 00018997122155
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.24 (Each)
Carton
$8.24 (Each)
Resources
Images
 
 
EMT250C - Small Image
 
EMT250C - Large Image
Attachments
 
 
EMT250C - Specification Sheet
Other Links
 
 
EMT250C - Other
 
EMT250C - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Height
1.225
Length
3.062
Size
L(3.062) x W(3.062) x H(1.225)
Descriptions
extra long description
ARL EMT250C 2-1/2" NM CAP
Product Type
2-1/2" NM Cap
Description
2-1/2 NM PIPE CAP
Long Description
EMT conduit cap. Trade Size 2-1/2".
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT250C
GTIN
00018997122155
UPC
018997122155
Trade Size
Trade Size
2-1/2
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.