EMT300C - 3IN NM Pipe Cap

Arlington

  • $9.90 (Each)
  • $9.90 (Each)

  • $989.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT300C
Manufacturer
Arlington
Manufacturer's Part Number
EMT300C
Description
3IN NM Pipe Cap
Emt Conduit Cap. Trade Size 3".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt Conduit Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122179 / 00018997122179
Weight per unit
0.064 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Carton
$9.90 (Each)
Resources
Images
 
 
EMT300C - Small Image
 
EMT300C - Large Image
Attachments
 
 
EMT300C - Specification Sheet
Other Links
 
 
EMT300C - Other
 
EMT300C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Size
L(3.690) x W(3.690) x H(1.225)
Descriptions
extra long description
ARL EMT300C 3" NM CAP
Product Type
3" NM Cap
Description
3IN NM PIPE CAP
Long Description
EMT conduit cap. Trade Size 3".
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT300C
GTIN
00018997122179
UPC
018997122179
Trade Size
Trade Size
3
Packaging
Weight per each
0.064
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat