EMT350C - Emt Conduit Cap. Trade Size 3-1/2"

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT350C
Manufacturer
Arlington
Manufacturer's Part Number
EMT350C
Description
Emt Conduit Cap. Trade Size 3-1/2"
Emt Conduit Cap. Trade Size 3-1/2".
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Emt Conduit Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122193 / 00018997122193
Weight per unit
0.082 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EMT350C - Small Image
 
EMT350C - Large Image
Attachments
 
 
EMT350C - Specification Sheet
Other Links
 
 
EMT350C - Other
 
EMT350C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Height
1.231
Length
4.187
Size
L(4.187) x W(4.187) x H(1.231)
Descriptions
Product Type
3-1/2" NM Cap
Description
EMT CONDUIT CAP. TRADE SIZE 3-1/2"
extra long description
ARL EMT350C 3-1/2" NM CAP
Long Description
EMT conduit cap. Trade Size 3-1/2".
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT350C
GTIN
00018997122193
UPC
018997122193
Trade Size
Trade Size
3-1/2
Packaging
Weight per each
0.082
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat