EMT400 - 4" NM Terminator

Arlington

  • $9.91 (Each)
  • $9.91 (Each)

  • $247.68 (Per 25)

  • $990.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT400
Manufacturer
Arlington
Manufacturer's Part Number
EMT400
Description
4" NM Terminator
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122551 / 00018997122551
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.91 (Each)
Carton
$9.91 (Each)
Standard Packaging
$247.68 (Per 25)
Resources
Images
 
 
EMT400 - Small Image
 
EMT400 - Large Image
Attachments
 
 
EMT400 - Specification Sheet
Other Links
 
 
EMT400 - Other
 
EMT400 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Height
1.24
Length
4.812
Size
L(4.812) x W(4.812) x H(1.240)
Descriptions
Description
4" NM TERMINATOR
extra long description
ARL EMT400 4" NM BUSHING
Product Type
4" NM Bushing
Long Description
Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 4".
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT400
GTIN
00018997122551
UPC
018997122551
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Bushing
Trade Size
Trade Size
4
Packaging
Weight per each
0.07
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For EMT And Rigid Conduits
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat