EMT400S - 4 Inch Split Insulating Bushing

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT400S
Manufacturer
Arlington Industries
Manufacturer's Part Number
EMT400S
Description
4 Inch Split Insulating Bushing
Split Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Emt Insulating Bushings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997220011 / 00018997220011
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(4.812) x W(4.812) x H(1.240)
Descriptions
Product Type
4" Split Terminator Bu
Long Description
Split Insulating bushing, press fit, holds firmly in place while pulling cables. Can also be used for Rigid, IMC, and PVC rigid conduit. Trade Size 4".
extra long description
ARL EMT400S 4" SPLIT TERMINATOR BU
Special Features
Split Bushing
Description
4 INCH SPLIT INSULATING BUSHING
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
EMT400S
GTIN
00018997220011
UPC
018997220011
Taxonomies, Classifications, and Categories
Type
Insulating Bushing
Trade Size
Trade Size
4
Packaging
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat