EMT75 - 3/4" Emt Bushing

Arlington

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.08 (Per 100)

  • $210.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EMT75
Manufacturer
Arlington
Manufacturer's Part Number
EMT75
Description
3/4" Emt Bushing
Emt Insulating Bushing, 3/4 In Trade Size, Plastic, White, 1.056 In Width, 0.004 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122056 / 00018997122056
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$21.08 (Per 100)
Standard Packaging
$210.80 (Per 1,000)
Resources
Images
 
 
EMT75 - Small Image
 
EMT75 - Large Image
 
EMT75 - Large Image
Attachments
 
 
EMT75 - Specification Sheet
Other Links
 
 
EMT75 - Other
 
EMT75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
1.056 in
Size
L(1.056) x W(1.056) x H(0.531)
Descriptions
extra long description
ARL EMT75 3/4" NM BUSHING
Description
3/4" EMT BUSHING
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 3/4 in Trade Size, Plastic, White, 1.056 in Width, 0.004 lb/EA
Short Description
EMT Insulating Bushing, 3/4 in, Plastic, White
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
Additional Information
Color/Finish
White
for use with
EMT Conduit
Standards Met
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
package quantity
100 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT75
GTIN
00018997122056
UPC
018997122056
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Insulating Bushing
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.004 lb/EA
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
UL and CSA
Application
For EMT Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat