F104 - Screw Mount 4G Box

Arlington

  • $16.38 (Each)
  • $16.38 (Each)

  • $163.76 (Per 10)

  • $1,637.56 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F104
Manufacturer
Arlington
Manufacturer's Part Number
F104
Description
Screw Mount 4G Box
One Box Non-Metallic Outlet Boxes. Four Gang. Vertical. Fast and Easy to Install.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997436429 / 00018997436429
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.38 (Each)
Carton
$16.38 (Each)
Standard Packaging
$163.76 (Per 10)
Resources
Images
 
 
F104 - Small Image
 
F104 - Large Image
Attachments
 
 
F104 - Specification Sheet
Other Links
 
 
F104 - Other
 
F104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Height
3.51
Width
3.74
Depth
7.74
Descriptions
Description
SCREW MOUNT 4G BOX
extra long description
ARL F104 4 GANG SCREW MT DEV BX
Product Type
4 Gang Screw MT Dev BX
Long Description
One Box Non-Metallic outlet boxes. Four Gang. Vertical. Fast and easy to install.
Special Features
Non Metallic, Versatile, 4 Gang Vertical
Additional Information
number of outlet
4
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
F104F
GTIN
00018997436429
UPC
018997436429
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
OUTLET BOX
Packaging
Weight per each
0.51
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL
Application
Wood or Steel Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat