FA101 - Screw Mount Adapter Box

Arlington

  • $8.34 (Each)
  • $8.34 (Each)

  • $208.38 (Per 25)

  • $833.52 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FA101
Manufacturer
Arlington
Manufacturer's Part Number
FA101
Description
Screw Mount Adapter Box
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Vertical, 21.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997042415 / 00018997042415
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.34 (Each)
Carton
$8.34 (Each)
Standard Packaging
$208.38 (Per 25)
Resources
Images
 
 
FA101 - Small Image
 
FA101 - Large Image
Attachments
 
 
FA101 - Specification Sheet
Other Links
 
 
FA101 - Other
 
FA101 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Width
4.8
Height
3.811
Depth
3.875
Descriptions
Description
SCREW MOUNT ADAPTER BOX
extra long description
ARL FA101 1G SCREW MT ADJ BOX
Product Type
1G Screw MT Adj Box
Long Description
Non-Metallic box for new construction. Adjustable for wall thicknesses from 1/4" to 1-1/2". Single Gang, Vertical, 21.0 cu. in.
Special Features
Fast and easy to install - No more set back boxes
Additional Information
number of outlet
1
Knockouts
true
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FA101
GTIN
00018997042415
UPC
018997042415
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Non-Metallic Outlet Box
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For New Construction
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat