FA102 - 2G Screw MNT Adapter Box

Arlington

  • $7.66 (Each)
  • $7.66 (Each)

  • $76.61 (Per 10)

  • $766.06 (Per 100)

Availability: Currently Out Of Stock
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
FA102
Manufacturer
Arlington
Manufacturer's Part Number
FA102
Description
2G Screw MNT Adapter Box
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Two Gang, Vertical, 43.5 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997042422 / 00018997042422
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$7.66 (Each)
Standard Packaging
$76.61 (Per 10)
Resources
Images
 
 
FA102 - Small Image
 
FA102 - Large Image
Attachments
 
 
FA102 - Specification Sheet
Other Links
 
 
FA102 - Other
 
FA102 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Depth
3.875
Width
4.8
Height
5.623
Descriptions
Description
2G SCREW MNT ADAPTER BOX
Product Type
2G Screw MT Adj Box
extra long description
ARL FA102 2G SCREW MT ADJ BOX
Long Description
Non-Metallic box for new construction. Adjustable for wall thicknesses from 1/4" to 1-1/2". Two gang, Vertical, 43.5 cu. in.
Special Features
Fast and easy to install - No more set back boxes
Additional Information
number of outlet
2
Knockouts
true
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FA102
GTIN
00018997042422
UPC
018997042422
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Non-Metallic Outlet Box
Packaging
Weight per each
0.52
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For New Construction
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat