FB4050 - Fan Box

Arlington

  • $5.27 (Each)
  • $5.27 (Each)

  • $526.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB4050
Manufacturer
Arlington
Manufacturer's Part Number
FB4050
Description
Fan Box
Fan Box, Plastic, Black, 4.250 In Overall Width, 4.250 In Overall Height, 0.138 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997281012 / 00018997281012
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.27 (Each)
Carton
$5.27 (Each)
Standard Packaging
$526.80 (Per 100)
Resources
Images
 
 
FB4050 - Large Image
 
FB4050 - Small Image
 
FB4050 - Large Image
Other Links
 
 
FB4050 - Other
 
FB4050 - Other
Attachments
 
 
FB4050 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(2.315)
Descriptions
Description
FAN BOX
extra long description
ARL FB4050 FAN BOX 6CU 100PK
Long Description
Fan Box, Plastic, Black, 4.250 in Overall Width, 4.250 in Overall Height, 0.138 lb/EA
Product Type
Fan Mounting Box
Fan Box
Short Description
Press on Fan and Fixture Mounting Box, Plastic, 4.250 in (H)
Additional Information
for use with
Fan and Fixture
package quantity
100 PC per Unit PK;100 Standard PC per PK
Overall Width
4.250 in
Overall Height
4.250 in
Standards Met
ECCN:EAR99 Certifications
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FB4050
GTIN
00018997281012
UPC
018997281012
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
0.138 lb/EA
Weight per each
0.14
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Fan and Fixtures
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat