FB415 - Fan Box

Arlington

  • $6.26 (Each)
  • $6.26 (Each)

  • $156.50 (Per 25)

  • $625.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FB415
Manufacturer
Arlington
Manufacturer's Part Number
FB415
Description
Fan Box
Press On Fan and Fixture Mounting Box. 70LB Fan, 200LB Fixture. 2 Hour Fire Rating. For 1/2" and 5/8" Drywall. 10.3 Cu. In.
Slang Terms

Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy.
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997721679 / 00018997721679
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.26 (Each)
Carton
$156.50 (Per 25)
Resources
Images
 
 
FB415 - Small Image
 
FB415 - Large Image
 
FB415 - Large Image
Attachments
 
 
FB415 - Specification Sheet
Other Links
 
 
FB415 - Other
 
FB415 - Other
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(2.250)
Descriptions
Description
FAN BOX
Long Description
Fan Box, Plastic, 4.250 in Overall Width, 4.250 in Overall Height, 0.204 lb/EA
Special Features
Includes Center Screw
Product Type
Fan Mounting Box
Fan Box
Short Description
Press on Fan and Fixture Mounting Box, Plastic, 4.250 in (H)
extra long description
ARL FB415 FAN BOX 10.3 CU 25PK
Additional Information
Overall Width
4.250 in
Overall Height
4.250 in
includes
Center Screw, Installed NM Cable Connect
for use with
Fan and Fixture
package quantity
100 PC per Unit PK;100 PC per Standard PK
Made in USA
yes
Standards Met
ECCN:EAR99 Certifications
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FB415
GTIN
00018997721679
UPC
018997721679
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Fan and Fixture Mounting Box
Packaging
Weight
0.204 lb/EA
Weight per each
0.2
Carton
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
Press On
standard
UL and CSA
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?