FB426 - Fan Mounting Box

Arlington

  • $8.66 (Each)
  • $8.66 (Each)

  • $216.38 (Per 25)

  • $865.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FB426
Manufacturer
Arlington
Manufacturer's Part Number
FB426
Description
Fan Mounting Box
Fan Mounting Box, Plastic, 6.250 In Overall Width, 6.250 In Overall Height, 0.270 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997721792 / 00018997721792
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.66 (Each)
Carton
$8.66 (Each)
Standard Packaging
$216.38 (Per 25)
Resources
Images
 
 
FB426 - Small Image
 
FB426 - Large Image
 
FB426 - Large Image
Other Links
 
 
FB426 - Other
 
FB426 - Other
Attachments
 
 
FB426 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(2.625)
Descriptions
Description
FAN MOUNTING BOX
Product Type
Fan Mounting Box
Long Description
Fan Mounting Box, Plastic, 6.250 in Overall Width, 6.250 in Overall Height, 0.270 lb/EA
Short Description
Fan Mounting Box, Plastic, 6.250 in (H)
extra long description
ARL FB426 FAN BOX 16CU
Special Features
Includes Center Screw
Additional Information
for use with
Fan and Fixture
Overall Width
6.250 in
Overall Height
6.250 in
includes
Center Screw, Installed NM Cable Connect
Standards Met
ECCN:EAR99 Certifications
package quantity
25 PC per Unit PK;25 PC per Standard PK
Made in USA
yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
FB426
GTIN
00018997721792
UPC
018997721792
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight
0.270 lb/EA
Weight per each
0.27
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Fan and Fixtures
Mounting
Press On
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat