FBR423 - Fan Box

Arlington

  • $20.87 (Each)
  • $20.87 (Each)

  • $208.73 (Per 10)

  • $2,087.29 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBR423
Manufacturer
Arlington
Manufacturer's Part Number
FBR423
Description
Fan Box
Fan Box, Plastic, Black;Silver, 4.233 In Overall Width, 2.548 In Overall Height, 1.460 LB/Ea
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997523105 / 00018997523105
Weight per unit
1.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.87 (Each)
Carton
$20.87 (Each)
Standard Packaging
$208.73 (Per 10)
Resources
Images
 
 
FBR423 - Large Image
 
FBR423 - Small Image
 
FBR423 - Large Image
 
FBR423 - Video
Attachments
 
 
FBR423 - Specification Sheet
Other Links
 
 
FBR423 - Other
 
FBR423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Black;Silver
Dimensions and Weight
Size
L(2.548) x W(4.233) x H(24.00)
Descriptions
Description
FAN BOX
Long Description
Fan Box, Plastic, Black;Silver, 4.233 in Overall Width, 2.548 in Overall Height, 1.460 lb/EA
Product Type
Adjustable Bracket
Fan Box
Short Description
Fan Box, Plastic, 2.548 in (H)
Special Features
Adjustable
extra long description
ARL FBR423 FAN BOX PLASTIC/STEEL
Additional Information
for use with
Fan and Fixture
Overall Height
2.548 in
Overall Width
4.233 in
package quantity
1 Unit PK;10 Standard PK
Standards Met
ECCN:EAR99 Certifications
Made in USA
yes
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBR423
GTIN
00018997523105
UPC
018997523105
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Packaging
Weight
1.460 lb/EA
Weight per each
1.46
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Fan and Fixtures
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat