FBRS4200R - Retrofit Fan Brace & Box

Arlington

  • $46.33 (Each)
  • $46.33 (Each)

  • $463.29 (Per 10)

  • $4,632.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBRS4200R
Manufacturer
Arlington
Manufacturer's Part Number
FBRS4200R
Description
Retrofit Fan Brace & Box
Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construction. Adjusts From 16" to 24" On Center Spacing. 2" Deep Box. 20.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997753151 / 00018997753151
Weight per unit
3.184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.33 (Each)
Carton
$46.33 (Each)
Standard Packaging
$463.29 (Per 10)
Resources
Images
 
 
FBRS4200R - Large Image
 
FBRS4200R - Small Image
 
FBRS4200R - Video
Attachments
 
 
FBRS4200R - Specification Sheet
Other Links
 
 
FBRS4200R - Other
 
FBRS4200R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plated Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(3.563) x W(13.979) x H(3.438)
Descriptions
Description
RETROFIT FAN BRACE & BOX
extra long description
ARL FBRS4200R CEILING BOX and BRACE
Product Type
Ceiling Box and Brace Retro
Long Description
Steel fan and fixture box with adjustable mounting bracket for existing construction. Adjusts from 16" to 24" on center spacing. 2" deep box. 20.0 cu. in.
Special Features
Fully adjustable mounting bracket for retrofit installations
Additional Information
media
Yes
Knockouts
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBRS4200R
GTIN
00018997753151
UPC
018997753151
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Fan and Fixture Mounting Box
Packaging
Weight per each
3.184
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
Ceiling Joist
Application
For Existing Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat