FBS1423 - Steel Ceiling Fan Box

Arlington

  • $20.20 (Each)
  • $20.20 (Each)

  • $202.03 (Per 10)

  • $2,020.32 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS1423
Manufacturer
Arlington
Manufacturer's Part Number
FBS1423
Description
Steel Ceiling Fan Box
Ceiling Fan Outlet Box, Silver, 23 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In Knockout Size, Ceiling Mount, 1/2 In (Tab) Hub Size, 3.572 In Length, 4.250 In Width, 2.375 In Height
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997761903 / 00018997761903
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.20 (Each)
Carton
$202.03 (Per 10)
Resources
Specifications Sheets
 
 
FBS1423 - Specification Sheet
 
FBS1423 - Specification Sheet
Images
 
 
FBS1423 - Small Image
 
FBS1423 - Large Image
Attachments
 
 
FBS1423 - Specification Sheet
Other Links
 
 
FBS1423 - Other
 
FBS1423 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Hub Size
1/2 in (Tab)
Length
3.572 in
Width
4.250 in
Height
2.375 in
Size
L(4.250) x W(3.572) x H(2.375)
Descriptions
Description
STEEL CEILING FAN BOX
Product Type
Ceiling Fan Outlet Box
Long Description
Ceiling Fan Outlet Box, Silver, 23 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, Ceiling Mount, 1/2 in (Tab) Hub Size, 3.572 in Length, 4.250 in Width, 2.375 in Height
Features
Designed for new construction or retrofit, our new steel ONE BOX(TM) (FBS1423) side-mounts to a joist for a super secure, fan-rated installation one with no wobble.
Short Description
Ceiling Fan Outlet Box, 23 cu. in, Silver
Special Features
Fast and Easy Installation;70 lb Weight Capacity
extra long description
ARL FBS1423 STEEL FAN BOX SIDE MT
Additional Information
Standards Met
cULus Listed;UL Listed;CSA Certified
package quantity
1 CT;10 PK
Cable Entry Type
Knockout
Knockout Size
1/2 in
Mounting Type
Ceiling Mount
Manufacturer Information
Brand
Arlington Industries
sub brand
Arlington Industries
Manufacturers Part Number
FBS1423
GTIN
00018997761903
UPC
018997761903
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.835
Carton
10
Uses, Certifications, and Standards
Capacity
23 cu.in
Application
Fan and Fixtures
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat