FBS405T - Steel Fan/Fixture Mounting Box

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FBS405T
Manufacturer
Arlington
Manufacturer's Part Number
FBS405T
Description
Steel Fan/Fixture Mounting Box
Steel Pan Box, Fan and Fixture Rated Mounting Boxes. 70LB Fan, 200LB Fixture Rated. For 1/2" and 5/8" Drywall. 6.0 Cu. In. Has Threaded Machine Screw Bracket Mounting.
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Parts & Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
018997405005 / 00018997405005
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FBS405T - Large Image
 
FBS405T - Small Image
Attachments
 
 
FBS405T - Specification Sheet
Other Links
 
 
FBS405T - Other
 
FBS405T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.250) x W(4.250) x H(0.610)
Descriptions
extra long description
ARL FBS405T STEEL PAN FAN and FIXTU
Long Description
Steel pan box, fan and fixture rated mounting boxes. 70lb fan, 200lb fixture rated. For 1/2" and 5/8" drywall. 6.0 cu. in. Has threaded machine screw bracket mounting.
Special Features
Installs directly to a joist.
Product Type
Steel Pan Fan and Fixtur 405
Description
STEEL FAN/FIXTURE MOUNTING BOX
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FBS405T
GTIN
00018997405005
UPC
018997405005
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.43
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat